Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M552BCR20L30RC VTX GROOVE TURN INSERT - BORING

  • Mfr # 063-00347

  • Zoro # G521856794


product price: $55.75
/ea

Key Features

Cutting Direction
Right-Hand
Min. Bore
5.2
Coolant Through
Yes
Shank Material
Carbide
Overall Length
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00347
Zoro #
G521856794
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.17 in
Corner Radius
0.20 mm

Details

Cutting Direction
Right-Hand
Finish
VTX
Min. Bore
5.2
Coolant Through
Yes
Shank Material
Carbide
Application
Boring
No. of Cutting Edges
1
Application Type
Internal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.