
M552GRR050L20RVBX GROOVE TURNING INSERT
Mfr # 044-00009
Zoro # G421856924
product price: $40.35
/eaKey Features
No. of Edges
1
Min. Bore Dia.
5.2
Corner Radius
0.50 mm
Coolant Through
No
Cutting Direction
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00009
Zoro #
G421856924
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
5.2
Corner Radius
0.50 mm
Length
1.81 in
Details
No. of Edges
1
Coolant Through
No
Cutting Direction
Right-Hand
Insert Application
Round Grooving
Application Type
Internal
Finish
VBX
Insert Material
Carbide
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.