Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M552GRR100L20RVBX GROOVE TURNING INSERT

  • Mfr # 044-00011

  • Zoro # G621856793


product price: $40.35
/ea

Key Features

Insert Application
Round Grooving
Coolant Through
No
Min. Bore Dia.
5.2
Insert Material
Carbide
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044-00011
Zoro #
G621856793
UPC #
-
Country of Origin
Israel

Dimensions

Min. Bore Dia.
5.2
Corner Radius
1.00 mm
Length
1.81 in

Details

Insert Application
Round Grooving
Coolant Through
No
Insert Material
Carbide
No. of Edges
1
Cutting Direction
Right-Hand
Finish
VBX
Application Type
Internal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.