
M552GSW100L10RC VTX GROOVE TURNING INSERT
Mfr # 044-00174
Zoro # G021856713
product price: $38.49
/eaKey Features
Min. Bore Dia.
5.2
Corner Radius
0.1 mm
Coolant Through
Yes
Insert Application
Square Grooving
Application Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00174
Zoro #
G021856713
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
5.2
Corner Radius
0.1 mm
Length
1.38 in
Details
Coolant Through
Yes
Insert Application
Square Grooving
Application Type
Internal
Cutting Direction
Right-Hand
Finish
VTX
Insert Material
Carbide
No. of Edges
1
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.