
M552GSW100L15RC VTX GROOVE TURNING INSERT
Mfr # 044-00172
Zoro # G821856524
product price: $38.49
/eaKey Features
No. of Edges
1
Corner Radius
0.1 mm
Insert Material
Carbide
Insert Application
Square Grooving
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00172
Zoro #
G821856524
UPC #
-
Country of Origin
Israel
Dimensions
Corner Radius
0.1 mm
Length
1.61 in
Min. Bore Dia.
5.2
Details
No. of Edges
1
Insert Material
Carbide
Insert Application
Square Grooving
Coolant Through
Yes
Finish
VTX
Application Type
Internal
Cutting Direction
Right-Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.