
M662BCFR20L20RVBX GROOVE TURN INSERT - BORING
Mfr # 063-00097
Zoro # G221856377
product price: $43.45
/eaKey Features
Application
Boring with Chip Former
Min. Bore
6.2
Cutting Direction
Right-Hand
Coolant Through
No
Overall Length
1.85 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
063-00097
Zoro #
G221856377
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
1.85 in
Corner Radius
0.2 mm
Details
Application
Boring with Chip Former
Min. Bore
6.2
Cutting Direction
Right-Hand
Coolant Through
No
Finish
VBX
Shank Material
Carbide
No. of Cutting Edges
1
Application Type
Internal
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.