Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M662BCR20L21RVTX GROOVE TURN INSERT - BORING

  • Mfr # 063-00474

  • Zoro # G021856614


product price: $41.35
/ea

Key Features

Corner Radius
0.20 mm
Min. Bore
6.2
Cutting Direction
Right-Hand
Shank Material
Carbide
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00474
Zoro #
G021856614
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.20 mm
Overall Length
1.85 in

Details

Min. Bore
6.2
Cutting Direction
Right-Hand
Shank Material
Carbide
No. of Cutting Edges
1
Coolant Through
No
Finish
VTX

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.