
M662GSW150L15LVBX GROOVE TURNING INSERT
Mfr # 044-00047
Zoro # G221856919
product price: $40.45
/eaKey Features
Corner Radius
0.1 mm
Min. Bore Dia.
6.2
Insert Material
Carbide
Coolant Through
No
Cutting Direction
Left-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00047
Zoro #
G221856919
UPC #
-
Country of Origin
Israel
Dimensions
Corner Radius
0.1 mm
Min. Bore Dia.
6.2
Length
1.65 in
Details
Insert Material
Carbide
Coolant Through
No
Cutting Direction
Left-Hand
Finish
VBX
Insert Application
Square Grooving
Application Type
Internal
No. of Edges
1
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.