Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M662GSW200L30LVBX GROOVE TURNING INSERT

  • Mfr # 044-00141

  • Zoro # G821856623


product price: $52.29
/ea

Key Features

Coolant Through
No
Insert Material
Carbide
No. of Edges
1
Cutting Direction
Left-Hand
Min. Bore Dia.
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044-00141
Zoro #
G821856623
UPC #
-
Country of Origin
Israel

Dimensions

Min. Bore Dia.
6.2
Corner Radius
0.1 mm
Length
2.2 in

Details

Coolant Through
No
Insert Material
Carbide
No. of Edges
1
Cutting Direction
Left-Hand
Finish
VBX
Insert Application
Square Grooving
Application Type
Internal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.