Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M772BCR20L15RVBX GROOVE TURN INSERT - BORING

  • Mfr # 063-00172

  • Zoro # G721856488


product price: $55.75
/ea

Key Features

No. of Cutting Edges
1
Application Type
Internal
Coolant Through
No
Application
Boring
Min. Bore
7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
063-00172
Zoro #
G721856488
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1.61 in
Corner Radius
0.2 mm

Details

No. of Cutting Edges
1
Application Type
Internal
Coolant Through
No
Application
Boring
Min. Bore
7.2
Shank Material
Carbide
Finish
VBX
Cutting Direction
Right-Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.