
M772GSW150L25LVBX GROOVE TURNING INSERT
Mfr # 044-00122
Zoro # G221856766
product price: $48.45
/eaKey Features
Insert Material
Carbide
No. of Edges
1
Finish
VBX
Application Type
Internal
Cutting Direction
Left-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00122
Zoro #
G221856766
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
7.2
Length
2.01 in
Corner Radius
0.1 mm
Details
Insert Material
Carbide
No. of Edges
1
Finish
VBX
Application Type
Internal
Cutting Direction
Left-Hand
Insert Application
Square Grooving
Coolant Through
No
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.