Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M772GSW200L10RVBX GROOVE TURNING INSERT

  • Mfr # 044-00056

  • Zoro # G821856449


product price: $37.89
/ea

Key Features

Corner Radius
0.1 mm
Finish
VBX
Cutting Direction
Right-Hand
Coolant Through
No
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044-00056
Zoro #
G821856449
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.1 mm
Min. Bore Dia.
7.2
Length
1.42 in

Details

Finish
VBX
Cutting Direction
Right-Hand
Coolant Through
No
No. of Edges
1
Application Type
Internal
Insert Application
Square Grooving
Insert Material
Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.