
MC419BCR05L09R VBX GROOVE TURN INSERT - BORING
Mfr # 063-00182
Zoro # G321856369
product price: $33.95
/eaKey Features
Coolant Through
No
Shank Material
Carbide
Corner Radius
0.05 mm
No. of Cutting Edges
1
Cutting Direction
Right-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
063-00182
Zoro #
G321856369
UPC #
-
Country of Origin
Israel
Dimensions
Corner Radius
0.05 mm
Overall Length
1.12 in
Details
Coolant Through
No
Shank Material
Carbide
No. of Cutting Edges
1
Cutting Direction
Right-Hand
Min. Bore
1.9
Application
Boring
Application Type
Internal
Finish
VBX
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.