Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC427BCR15L10RVBX GROOVE TURN INSERT - BORING

  • Mfr # 063-00208

  • Zoro # G321856932


product price: $33.95
/ea

Key Features

Corner Radius
0.15 mm
Shank Material
Carbide
Cutting Direction
Right-Hand
Application Type
Internal
Min. Bore
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00208
Zoro #
G321856932
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.15 mm
Overall Length
1.12 in

Details

Shank Material
Carbide
Cutting Direction
Right-Hand
Application Type
Internal
Min. Bore
2.7
Application
Boring
No. of Cutting Edges
1
Finish
VBX
Coolant Through
No

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.