Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC437BCR05L26RVTX GROOVE TURN INSERT - BORING

  • Mfr # 063-00357

  • Zoro # G221856957


product price: $44.15
/ea

Key Features

Min. Bore
3.7
Finish
VTX
Shank Material
Carbide
No. of Cutting Edges
1
Corner Radius
0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00357
Zoro #
G221856957
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.05 mm
Overall Length
1.8 in

Details

Min. Bore
3.7
Finish
VTX
Shank Material
Carbide
No. of Cutting Edges
1
Coolant Through
No
Cutting Direction
Right-Hand
Application Type
Internal
Application
Boring

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.