
MHC0875-4-4F THREADING HOLDER - INTERNAL
Mfr # 011-00057
Zoro # G121856446
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
L Flank
83.5°
Shank Height (In.)
18.8 in
Overall Length
3.29 in
Application
Boring/Chamfer/Grooving/Threading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011-00057
Zoro #
G121856446
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
18.8 in
Overall Length
3.29 in
Details
Coolant Through
Yes
L Flank
83.5°
Application
Boring/Chamfer/Grooving/Threading
Finish
Black Oxide
Material
Steel
Application Type
Internal
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.