
MHD0375-5L0800 THREADING TOOLHOLDER - INTERNAL
Mfr # 011-00030
Zoro # G421856436
product price: $424.99
/ea
Free Shipping & Returns
Key Features
L Flank
3.898 mm
Finish
Black Oxide
Shank Height (In.)
16.205 in
Overall Length
3.9 in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00030
Zoro #
G421856436
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
16.205 in
Overall Length
3.9 in
Details
L Flank
3.898 mm
Finish
Black Oxide
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Material
Steel
Application Type
Internal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.