Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS442BCFR15L10RVBX GROOVE TURN INSERT - BORING

  • Mfr # 063-00240

  • Zoro # G421856603


product price: $41.89
/ea

Key Features

Cutting Direction
Right-Hand
No. of Cutting Edges
1
Application
Boring with Chip Former
Overall Length
1.12 in
Corner Radius
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063-00240
Zoro #
G421856603
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1.12 in
Corner Radius
0.15 mm

Details

Cutting Direction
Right-Hand
No. of Cutting Edges
1
Application
Boring with Chip Former
Finish
VBX
Coolant Through
No
Min. Bore
4.2
Shank Material
Carbide
Application Type
Internal

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.