Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MS442BCR15L26RVBX GROOVE TURN INSERT - BORING

  • Mfr # 063-00235

  • Zoro # G821856654


product price: $42.49
/ea

Key Features

Finish
VBX
Application Type
Internal
Shank Material
Carbide
Application
Boring
Overall Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
063-00235
Zoro #
G821856654
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
1.8 in
Corner Radius
0.15 mm

Details

Finish
VBX
Application Type
Internal
Shank Material
Carbide
Application
Boring
Cutting Direction
Right-Hand
Coolant Through
No
Min. Bore
4.2
No. of Cutting Edges
1

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.