
MS442GSW100L20RVBX GROOVE TURNING INSERT
Mfr # 044-00156
Zoro # G921856622
product price: $42.85
/eaKey Features
Corner Radius
0.1 mm
Cutting Direction
Right-Hand
Insert Application
Square Grooving
Length
1.57 in
Application Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00156
Zoro #
G921856622
UPC #
-
Country of Origin
Israel
Dimensions
Corner Radius
0.1 mm
Length
1.57 in
Min. Bore Dia.
4.2
Details
Cutting Direction
Right-Hand
Insert Application
Square Grooving
Application Type
Internal
Coolant Through
No
Insert Material
Carbide
Finish
VBX
No. of Edges
1
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.