This item is Discontinued.

Varia Enterprises Holder, Socket Fuse RW75

Holder, Socket Fuse (Discontinued)

  • Mfr # RW75
  • Zoro # G2715115
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW75
Zoro #
G2715115
UPC #
-
Country of Origin
United States

Details

Item
Fuse Holder
Number of Poles
1
Body Material
Heat and Impact Resistant, High Dielectric Nylon Plastic
Fuse Block or Fuse Holder Type
Fuse Holder
Amp Range of Fuse Block or Holder
3/10 to 15A

Description

Fuse Holder, Number of Poles 1, Body Material Heat and Impact Resistant, High Dielectric Nylon Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.