Shop All Desk Accessories & Organizers
Varicolor
Letter Tray Set, Gray/Multicolor
Mfr # 770557
Zoro # G7320402
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Letter Size
- Material Plastic
- Height 11"
- Width 14.06"
- Finish Anthracite
Product Information
- Brand Varicolor
- MFR # 770557
- Zoro # G7320402
- Country of Origin Poland
- Category Desk Accessories & Organizers
Dimensions
Height | 11" |
Width | 14.06" |
Length | 10.31" |
Details
Description
Letter Tray Set,Gray/Multicolor
- •STACKABLE set of 5 letter trays (10" w x 2. 2" h x 13" d)
- •STYLISH sleek design made of premium quality plastic
- •INSTANTLY DE-CLUTTER your workspace, perfectly sized to fit within desk space
- •ORGANIZE paperwork in the office, garage, hospital, classroom, home office, etc.
- •COLORED CUT OUTS with easy access provide comfortable orientation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- ECONOMY 5.75in Economy Metzenbaum Scissors, Curved (11-121)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- ZORO SELECT Merchandise Bag Pinched Bottom 8-1/5"x11 Brown, Pk2000 (14852)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- DACASSO Black Leather 8 Round Coaster Set with Holder (AG-1058)
- ROLODEX Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black (62557)
- ROLODEX Pencil Cup Desk Organizer, 4-Part Mesh (1746466)
- BLOEM PLANTR ARIANA BRNT RD16"" (AP1613)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- DACASSO Black Leatherette Serving Tray with Handles (AG-1333)
- Varicolor Desk Accessories & Organizers