
Desk Ref Sys, 10 Panels, Expndbl 60 Views
Mfr # 536000
Zoro # G7319687
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Material
Metal, Plastic
Sheet Capacity
10 Display Panel(S)
Width
14.38"
Height
4"
Type
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
536000
Zoro #
G7319687
UPC #
-
Country of Origin
Germany
Dimensions
Width
14.38"
Height
4"
Length
12.38"
Sheet Size
Letter Size
Details
Item
Desk Ref Sys,10 Panels,Expndbl 60 Views
Material
Metal, Plastic
Sheet Capacity
10 Display Panel(S)
Number of Tabs
10 Double-Sided Panels
Type
Rectangle
Color
Assorted
Features
Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included
Includes
Metal Desk Stand, Metal Panel Bracket, 10 Panels And 10 Snap-On Tabs
Opening
Top
Mounting Type
Table Stand
Description
Desk Ref Sys,10 Panels,Expndbl 60 Views
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.