V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights

  • Mfr # V250H

  • Zoro # G304180979


product price:  $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Voltage - Batteries
1.2
Height
0.99
Width
0.26
Terminal Type - Batteries
Flat Top
Diameter
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V250H
Zoro #
G304180979
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.99
Width
0.26
Diameter
0.26
Battery Size
V250
Standard Battery Size
V250
Length
0.99

Details

Voltage - Batteries
1.2
Terminal Type - Batteries
Flat Top
Weight
0.03
Voltage
1.2
Battery Chemistry
NiMh
Battery Capacity
250

Description

Varta V250H 1.2V 250mAh NiMH Button Cell Battery 55625101501
Varta V250H 1.2V 250mAh NiMH Button Cell Battery are excellent button cell batteries.
These battery are made with high quality parts and are guaranteed to meet or exceed specifications.
These Nickel Metal Hydride button cells are also excellent replacements for all your electronic devices and equipement.
Varta V250H 1.2V 250mAh NiMH Button Cell Battery Specifications:
System: Nickel Metal Hydride/ KOH Electrolyte
Nominal Voltage [V]: 1.2
Nominal Capacity C [mAh]: 240
Typical Capacity C [mAh]: 250 at 56 mA / 1.00 V
Weight, approx. [g] 10
Diameter [d]: (min.) 24.95 (max.) 25.1
Height [h]: (min.) 6.1 (max.) 6.7
UL Recognition: MH 13654 (N)
Temperature Ranges [?C]
Storage: less than 30 days -40(min.) 65(max.)
Discharge: -20 (min..) 65 (max.)
Charge: 0 (min.) 65 (max.)
Charging Method:
Normal Charging: 24 mA for 14 ? 16 h
Accelerated Charging (20?C):48 mA for 7-8 h
Trickle Charging: 7.2 mA
Overcharge (20?C): 20 mA continuous 56 mA up to 1 year
Charge Retention [%] at 20?C: 90
Internal Resistance [Ohm]: 0.46 at charged cells, 20?C, DC: 0.2 CA/2 CA, (IEC 61951-2)
Impedance [Ohm]: 0.07 at charged cells, 20?C, AC: 1kHz, (IEC 61951-2)


  • •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
  • •HIGH-QUALITY BATTERY: This GENUINE VARTA Nickel Metal Hydride (NiMH) Cell features a voltage of 1.2V and amperage of 250mAh. It's designed for use in a wide variety of high-tech applications and built to last.
  • •BATTERY REPLACEMENT: This heavy-duty button cell battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
  • •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.