Shop VASELINE
See all product information
Create Account
Cocoa Radiant Spray and Go Moisturizer, 6.5 Ounce, 6PK
Mfr # 26963
Zoro # G623347466
product price:Â
$
62.75
/pk of 6, $10.46/ea
Key Features
Application
Health and Personal Care
Weight
6.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 26963
- Zoro #
- G623347466
- UPC #
- 305210269637
- Country of Origin
- United States
Details
- Item
- Body Lotions
- Application
- Health and Personal Care
- Weight
- 6.5 oz
Description
Vaseline Cocoa Radiant Spray & Go MoisturizerVaseline Cocoa Radiant Spray & Go Moisturizer provides quick, even hydration with a lightweight, non-greasy formula. The continuous spray nozzle allows for easy application, absorbing fast to leave skin soft, smooth, and refreshed.Enriched with 100% pure cocoa butter, it locks in moisture for lasting nourishment and a healthy glow. This case includes six 6.5-ounce bottles, offering a convenient and effective way to keep skin hydrated and radiant every day.