Shop VASELINE
See all product information
Create Account
Rosy Lip Hand and Body Lotion, 0.6 Ounce Tin, 12PK
- Mfr # 84153649
- Zoro # G723346710
product price:Â
$
52.89
/pk of 12, $4.41/ea
Key Features
Weight
0.6 oz Tin
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84153649
- Zoro #
- G723346710
- UPC #
- 305210536494
- Country of Origin
- Canada
- Item
- Body Lotions
- Weight
- 0.6 oz Tin
- Application
- Health and Personal Care
Description
Features: Vaseline Lip Therapy Rosy Lips Tin has been clinically proven to help heal dry lips, and it gives your lips a natural, rosy shine. This tinted lip balm has a non-sticky formula that melts into lips to lock in moisture while enhancing your lip color. Our Vaseline lip balm tins are convenient, so you can take them with you in your bag, purse, or pocket, and moisturize whenever your lips feel dry. Natural, Rosy Shine When you have dry lips, the last thing you want is to make them worse. Vaseline Lip Therapy Rosy Lips truly moisturizes while also bringing out lips natural rosy tones. This tinted lip moisturizer provides a glossy look with a hint of pink - and youll love the scent that has elements of rose, vanilla, and red berry. Made with the Original Wonder Jelly Like all Vaseline lip products, this formula is made with pure Vaseline Jelly that has been protecting and helping to heal dry skin since 1870. This product brings you the dry skin healing benefits of our original Jelly in a formula custom designed for lips, so Vaseline Lip Therapy Rosy Lips is a lip balm you can trust. Locks in Moisture The top protective layer of skin on your lips is thinner than on the rest of your body, and can be more susceptible to dryness. Vaseline Rosy Lips tin is a moisturizing lip balm that penetrates into lips rather than simply sitting on the surface. The formula locks in moisture to support your lips natural recovery from dryness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.