Illuminate Me Body Butter, 11 Ounce, 6PK
- Mfr # 68283878
- Zoro # G323346493
product price:Â
$
74.99
/pk of 6, $12.50/ea
Key Features
Application
Health and Personal Care
Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68283878
- Zoro #
- G323346493
- UPC #
- 305210045064
- Country of Origin
- United States
- Item
- Body Lotions
- Application
- Health and Personal Care
- Weight
- 11 oz
Description
Vaseline's New Illuminate Me Whipped Body Butter ultra-moisturizes your dry skin leaving it soft, smooth and hydrated. It not only replenishes your skin with deep moisture that penetrates into dry skin but also protects your skin from dryness. Made with responsibly sourced Shea Butter, this light whipped body butter with a pleasant warm fragrance gives a luminous glowing skin. The Vaseline's NEW Illuminate Me range is designed with influential Black women by serving their need for long-lasting moisture and desire for skin that visibly glows. Feel and see the difference! Benefits include: No need to reapply: Provides 24 Hour Moisturization, formulated without parabens, made with glycerin, Responsibly sourced Shea Butter, and Vaseline Jelly, and Jar is 100% recyclable and made with 35% recycled content. About Vaseline Illuminate Me Skin Care Products: Vaseline co-created with Black women in the spotlight from beauty, sports, and the arts to illuminate your glowing, radiant skin. We fused their knowledge on the unique needs of melanin rich skin with the heritage and skincare expertise of Vaseline to craft Illuminate Me Whipped Body Butter. Delivers rich moisture to skin that lasts all day with a fragrance that says, I've Arrived. Use With: Apply Shimmering Body Oil after Whipped Body Butter for a hydrated, shimmering glow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.