Men Moisture Fast Absorbing Body Lotion, 20.3 Ounce, 4PK
- Mfr # 4081
- Zoro # G923346435
product price:Â
$
41.89
/pk of 4, $10.47/ea
Key Features
Application
Health and Personal Care
Weight
20.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4081
- Zoro #
- G923346435
- UPC #
- 305210040816
- Country of Origin
- United States
- Item
- Body Lotions
- Application
- Health and Personal Care
- Weight
- 20.3 oz
Description
Features: Tackles Dryness in 15 Seconds Stratys 3 Multi-Layer Moisture Non-Greasy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.