Shop VASELINE
See all product information
Create Account
Skin Care Shimmering Glow Body Oil, 3.3 Ounce, 6PK
- Mfr # 68368716
- Zoro # G523346415
product price:Â
$
74.99
/pk of 6, $12.50/ea
Key Features
Weight
3.3 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68368716
- Zoro #
- G523346415
- UPC #
- 305210045040
- Country of Origin
- United States
- Item
- Body Oils
- Weight
- 3.3 oz
- Application
- Health and Personal Care
Description
Features: Be Seen In Vaselines New Illuminate Me Shimmering Body Oil, Designed With Influential Black Women. This Sheer Satin Oil Blended With A Warm Copper Shimmer Gives Your Skin An Even Gorgeous Radiance That You Can Feel Proud To Wear With A Luxurious Feeling. It Illuminates Skin With A Finishing Touch Of Shimmer Chosen To Complement All Melanin-Rich Skin Tones. Designed For Black Women By Serving Their Need For Long-Lasting Moisture And Desire For Skin That Visibly Glows. Use Year Round And Any Part Of The Day For A Visibly Glowing Skin. Made With Ethically Sourced Us Mica. Will Not Tan Skin. Benefits Include: Luxurious, Moisturizing Body Oil With A Finishing Touch Of Shimmer, Made With Ethically Sourced Us Mica, Formulated Without Parabens, And Bottle Is 100% Recyclable. About Vaseline Illuminate Me Skin Care Products: Vaseline Co-Created With Black Women In The Spotlight From Beauty, Sports, And The Arts To Illuminate Your Glowing, Radiant Skin. We Fused Their Knowledge On The Unique Ne
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.