Vaseline
Petroleum Jelly, Jar, 13 oz.
Mfr # 2323450
Zoro # G4120216
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Jar
- Unitized Bulk
- Size - First Aid and Wound Care 13 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Zoll, Propaq Md Direct-Connect Ecg Cables (PROPAQ MD DIRECT-CONNECT ECG CABLES)
- 3M COBAN Coban Tape, 2 in. x 5 yds (MMM1582)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- COMPULOCKS Vesa Rotating Plate, White (VRP-W)
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz (75000EA)
- VASELINE Lip Therapy, 0.35 Oz., Unscented, Tube, PK72 (CB750000)
- FIRST AID ONLY Cold Aerosol Spray, 4 oz. (M530)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- FIRST AID ONLY Anti-Sting Wipe, Foil Pack, 1.1g, PK25 (19-025)
- ZEP Cleaner, Size 1 qt., Bottle, Liquid, PK12 (86016)
- NEOSPORIN Ointment, 1 oz. (JOJ23737)
- Vaseline Topical Ointments, Creams, and Antiseptics