Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size 1/2 in Green Finish, 50 PK

  • Mfr # V500 1/2GN-50

  • Zoro # G8630253


product price: $146.99
/pk 50, $2.94/ea
Free Shipping & Returns

Key Features

Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V500 1/2GN-50
Zoro #
G8630253
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1/2 in

Details

Item
Square Washer
Finish
Green
System of Measurement
Inch

Description

Square Washer 1/2,Green,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.