Square Washer, Fits Bolt Size 3/8 in Green Finish, 50 PK
Mfr # V500 3/8GN-50
Zoro # G8630551
product price: $147.99
/pk 50, $2.96/ea
Free Shipping & Returns
Key Features
Finish
Green
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V500 3/8GN-50
Zoro #
G8630551
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
3/8 in
Details
Item
Square Washer
Finish
Green
System of Measurement
Inch
Description
Square Washer 3/8,Green,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.