Strut Channel Fitting, 1/4
Mfr # V70SQHDG
Zoro # G502569491
product price: $46.45
/eaKey Features
Finish
Hot Dipped Galvanized
Conduit Size
0 in
Material
Steel
Fitting Type
Fittings and Brackets
Features
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V70SQHDG
Zoro #
G502569491
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
0 in
Overall Length
6 in
Overall Width
6 in
Overall Depth
0 in
Thickness
1/4 in
Details
Item
Strut Channel Fitting
Finish
Hot Dipped Galvanized
Material
Steel
Fitting Type
Fittings and Brackets
Features
N
Cable Range
N
Conduit Type
N
For Use With
1-5/8x1-5/8 Side By Side Strut Channel
Description
Strut Channel Fitting,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.