Strut Channel Fitting, Green, 1/4
Mfr # V339GN
Zoro # G802569467
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
Color
Green
Finish
Powder Coated
Conduit Size
0 in
Material
Steel
Cable Range
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V339GN
Zoro #
G802569467
UPC #
-
Country of Origin
Multiple
Dimensions
Conduit Size
0 in
Thickness
1/4 in
Overall Depth
0 in
Overall Width
1 5/8 in
Details
Item
Strut Channel Fitting
Color
Green
Finish
Powder Coated
Material
Steel
Cable Range
N
Conduit Type
N
For Use With
1-5/8 in Strut Channels, 13/16 x 1-5/8 in Strut Channels, 3-1/4 x 1-5/8 Strut Channel
Features
N
Fitting Type
Fittings and Brackets
Description
Strut Channel Fitting,Green,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.