16 Oz. Smooth Face, Nail and Trim Hammer, Fiberglass Handle, Rip Claw Type, Model FS99

  • Mfr # VN12410

  • Zoro # G916552065


product price: $35.29
/ea

Key Features

Handle Material
Fiberglass
Head Material
High Carbon Steel
Color
Yellow
Type
Rip Claw
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN12410
Zoro #
G916552065
UPC #
51218124101
Country of Origin
United States

Details

Handle Material
Fiberglass
Head Material
High Carbon Steel
Color
Yellow
Type
Rip Claw
Head Weight
16 oz
Item
Hammer

Description

The VAUGHAN Fiberglass Handle Nail and Trim Hammers are ideal for installing and removing nails and performing light demolition. All are equipped with a hollow-core fiberglass handle providing better balance and more effective shock absorption than typical solid fiberglass handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.