
16 Oz Smooth-Face Rip Claw Hammer with Hickory Handle, Trim Hammer, Nail Hammer
Mfr # VN12400
Zoro # G816552059
product price: $28.25
/eaKey Features
Handle Material
Wood
Head Material
High Carbon Steel
Head Weight
16 oz
Color
Yellow
Type
Rip Claw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VN12400
Zoro #
G816552059
UPC #
51218124002
Country of Origin
United States
Details
Handle Material
Wood
Head Material
High Carbon Steel
Head Weight
16 oz
Item
Hammer
Color
Yellow
Type
Rip Claw
Description
The VAUGHAN Hickory Handle Nail/Trim Hammers are ideal for driving nails, pulling nails, and general repair work. All have a rust-resistant powder-coated finish, a smooth face, and are equipped with a top-quality white hickory handle that is triple-wedged.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.