Shop VAUGHAN
See all product information
Create Account
20 Oz.. Smooth Face, Rip Framing Hammer, 14 Hickory Handle, Demolition Hammer, Model #999
- Mfr # VN10500
- Zoro # G016552064
product price:Â
$
46.75
/ea
Key Features
Handle Material
Wood
Head Material
Steel
Head Weight
20 oz
Color
Yellow
Type
Smooth Face
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VN10500
- Zoro #
- G016552064
- UPC #
- 51218105001
- Country of Origin
- United States
Details
- Item
- Hammer
- Handle Material
- Wood
- Head Material
- Steel
- Head Weight
- 20 oz
- Color
- Yellow
- Type
- Smooth Face
Description
The Hickory Handle 999 Series Hammers are based on a unique rip hammer design originated by VAUGHAN. These heavy framers are ideal for framing and demolition tasks. With a special long neck design, they achieve power strikes in difficult areas. Each is equipped with a quality American hickory handle that absorbs shock, is well-balanced, and replaceable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.