Zoro Homepage

20 Oz. Smooth face, Rip Framing Hammer, 16'' Hickory Handle, Demolition Hammer, Model 999L

  • Mfr # VN10510

  • Zoro # G716552067


product price: $30.99
/ea

Key Features

Head Material
Steel
Handle Material
Wood
Type
Smooth Face
Color
Yellow
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN10510
Zoro #
G716552067
UPC #
51218105100
Country of Origin
United States

Details

Head Material
Steel
Handle Material
Wood
Type
Smooth Face
Color
Yellow
Head Weight
20 oz
Item
Hammer

Description

The Hickory Handle 999 Series Hammers are based on a unique rip hammer design originated by VAUGHAN. These heavy framers are ideal for framing and demolition tasks. With a special long neck design, they achieve power strikes in difficult areas. Each is equipped with a quality American hickory handle that absorbs shock, is well-balanced, and replaceable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.