Zoro Homepage

21 Oz. Milled Face Framing Hammer with Curved Hickory Handle, Demolition Hammer, Model DF5HC

  • Mfr # VN02145

  • Zoro # G616552051


product price: $25.75
/ea

Key Features

Color
Yellow
Type
Milled Face
Head Weight
21 oz
Handle Material
Wood
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VN02145
Zoro #
G616552051
UPC #
51218021455
Country of Origin
China

Details

Color
Yellow
Type
Milled Face
Head Weight
21 oz
Handle Material
Wood
Head Material
Steel
Item
Hammer

Description

Tackle framing and demolition tasks easily with the Vaughan DF Series Framing Hammers. Each hammer features a rugged, drop-forged steel head thats heat-treated and finished with a rust-resistant powder coating for durability and strength. The 21 oz hammer has an extra large milled face to reduce nail slippage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.