24 Oz. Milled Face, Nail and Trim Hammer, Fiberglass Handle, Rip Claw Type, Model FS505M

  • Mfr # VN12338

  • Zoro # G716552043


product price:  $46.95
/ea

Key Features

Head Weight
24 oz
Handle Material
Fiberglass
Type
Rip Claw
Head Material
High Carbon Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VN12338
Zoro #
G716552043
UPC #
51218123388
Country of Origin
United States

Details

Head Weight
24 oz
Handle Material
Fiberglass
Item
Hammer
Type
Rip Claw
Head Material
High Carbon Steel
Color
Blue

Description

The VAUGHAN Fiberglass Handle Nail and Trim Hammers are ideal for installing and removing nails and performing light demolition. All are equipped with a hollow-core fiberglass handle providing better balance and more effective shock absorption than typical solid fiberglass handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.