Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Pein Hammer, 12 oz, Steel, 13 in

  • Mfr # FS2012

  • Zoro # G210934802


product price: $26.19
/ea

Key Features

Head Weight
12 oz
Face Diameter
1 in
Manufacturers Part Number for Replacement Handle
59807
Through-Head Handle
Yes
Grip Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2012
Zoro #
G210934802
UPC #
051218162103
Country of Origin
United States

Dimensions

Face Diameter
1 in
Overall Length
13 in

Details

Item
Ball Peen Hammer
Head Weight
12 oz
Manufacturers Part Number for Replacement Handle
59807
Through-Head Handle
Yes
Grip Material
Vinyl
Handle Material
Fiberglass
Replaceable Handle
Yes
Features
Rust-Resistant, Slip-Resistant
Hammer Type
Ball Peen Hammer
Dead Blow Construction
Effective Shock Absorption
Head Material
Steel
Head Finish
Powder Coated
Face Material
Steel
Non-Sparking
No
Grip Style
Textured
Tether Ready
No
Dead Blow Hammer
No

Description

Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 12 oz, Overall Length 13 in, Grip Style Textured, Face Diameter 1 in, Head Material Steel, Face Material Steel, Dead Blow Hammer No, Non-Sparking No, Tether Ready No, Replaceable Handle Yes, Dead Blow Construction Effective Shock Absorption, Features Rust-Resistant, Slip-Resistant, Grip Material Vinyl, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 59807

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.