This item is Discontinued.

Vaughan Bricklayers Hammer, Hickory, 24 Oz 17810

Bricklayers Hammer, Hickory, 24 Oz (Discontinued)

  • Mfr # 17810
  • Zoro # G1619992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17810
Zoro #
G1619992
UPC #
051218178104
Country of Origin
United States

Dimensions

Head Length
8 in
Overall Length
11 in
Blade (1) Width
3 1/2
Blade (2) Length
1 in
Blade (1) Length
1 3/8
Blade (2) Width
3 in
Face Diameter
1 1/4 in
Handle Length
11 in
Blade Length
1 in, 1 3/8 in
Blade Width
3 in, 3 1/2 in

Details

Item
Bricklayer Hammer
Type
Bricklayer
Head Weight
24 oz
Head Material
Steel
Handle
Hickory
Face
Smooth
Meets/Exceeds
AMSE
Features
Rust-Resistant Powder Coat Finish
Standards
AMSE
Non-Sparking
No
Hammer Type
Bricklayers Hammer
Face Texture
Smooth
Handle Material
Wood
Dead Blow Hammer
No
Handle Attachment
Double Wedged
Replaceable Handle
Yes
Includes Crowned Face
No
Manufacturers Part Number for Replacement Handle
63243
Grip Style
Plain
Blade Orientation
Perpendicular
Face Material
Steel
Blade Shape
Flat
Handle Finish
Powder Coated
Face Shape
Square
Includes Beveled Face
Yes

Description

The Vaughan 17810 Bricklayer Hammer is the right tool for breaking apart bricks and other masonry materials. It is designed to be sturdy and long-lasting, making it an ideal choice for professionals. With a 24 oz head weight, this hammer provides the necessary force to chip away at bricks and other hard surfaces. The blade measures 3 1/2 in. wide while the blade measures 1 in. long. The square, flat face has beveled edges, which means you can get into tight spaces with ease. The high carbon steel head has a rust resistant powder coat finish that will protect against wear and tear over time. This Vaughan Bricklayer Hammer will help you accomplish your goals on any job site without fail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.