Shop All Hammer Parts
Vaughan & Bushnell
Vaughan & Bushnell 264578 14 in. Oval Eye Hammer Handle
Mfr # 264578
Zoro # G204039674
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vaughan & Bushnell
- MFR # 264578
- Zoro # G204039674
- UPC # 51218633238
- Country of Origin United States
- Category Hammer Parts
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Oval eye handle
- For 2 lb blacksmith hammer
- Size: 14 in.
- Country of Origin: United States of America
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- SUMITOMO Coated Carbide Insert, 0.156"Thick, PK10 (DCGT32.51NAG-H1)
- STARRETT Thickness Gage (467M)
- PELICAN Black Protective Case, 16.4"L x 8.71"W x 13.15"D (1437)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- SURTEK BallPeen Hammer Handle 8Oz (CAB1)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- Vaughan & Bushnell Hand Tool Parts