Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20520
Zoro #
G1429337
UPC #
051218205206
Country of Origin
United States
Dimensions
Overall Length
13 in
Cutting Edge Length
3 1/2 in
Details
Handle Material
Wood
Features
Full Polished Head w/Rust-Resistant Powder Coat Finish, Standard Half Hatchet
Handle
Hickory
Meets/Exceeds
SH2 22
Head Weight
1.4 lb
Cutting Edge
3 1/2 in
Face
Smooth
Item
Hatchet
Includes Hammer Face
Yes
Includes Cushioned Grip
No
Grip Material
None
Axe Type
Hatchets
Poll Style
Hammer
Non-Sparking
No
Head Color
Silver
Blade Material
Steel
Heat Treated
Yes
Description
If you are looking for a versatile tool that can handle different jobs, the Vaughan 20520 Carpenters Half Hatchet is the one to get. The 22 oz hatchet has a 3 1/2 in. cutting edge and weighs 22 oz. It also features a nail pulling slot which allows you to easily remove nails from boards. With its smooth face, this hickory handled hatchet will make clean cuts through boards and logs with ease. If you want to work efficiently without having to worry about your tools, then the Vaughan 20520 Carpenters Half Hatchet is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.