Zoro Homepage

Claw Hammer, Framing Hammer, Steel

  • Mfr # CF1

  • Zoro # G210934895


product price: $33.79
/ea

Key Features

Overall Length
18 in
Handle Material
Wood
Head Material
Steel
Features
Rust-Resistant
Head Weight
23 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF1
Zoro #
G210934895
UPC #
051218103007
Country of Origin
United States

Dimensions

Overall Length
18 in
Face Diameter
1 3/8 in

Details

Item
Claw Hammer
Handle Material
Wood
Head Material
Steel
Features
Rust-Resistant
Head Weight
23 oz
Head Finish
Powder Coated
Face Texture
Milled
Hammer Type
Framing Hammer
Replaceable Handle
Yes
Manufacturers Part Number for Replacement Handle
64182, 64183
Includes Nail Holder
Yes
Face Material
Steel
Claw Shape
Straight
Grip Style
Plain
Dead Blow Hammer
No
Non-Sparking
No

Description

Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 23 oz, Overall Length 18 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Rust-Resistant, Face Diameter 1 3/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle Yes, Head Finish Powder Coated, Manufacturers Part Number for Replacement Handle 64182, 64183

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.