Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claw Hammer, Framing Hammer, Steel

  • Mfr # CF4P

  • Zoro # G510934762


product price: $25.09
/ea

Key Features

Overall Length
15 in
Handle Material
Wood
Head Material
Steel
Features
Rust-Resistant
Head Weight
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF4P
Zoro #
G510934762
UPC #
051218118018
Country of Origin
United States

Dimensions

Overall Length
15 in
Face Diameter
1 in

Details

Item
Claw Hammer
Handle Material
Wood
Head Material
Steel
Features
Rust-Resistant
Head Weight
16 oz
Manufacturers Part Number for Replacement Handle
03200
Hammer Type
Framing Hammer
Replaceable Handle
Yes
Includes Nail Holder
Yes
Claw Shape
Straight
Face Material
Steel
Non-Sparking
No
Dead Blow Hammer
No
Face Texture
Smooth
Grip Style
Plain

Description

Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 16 oz, Overall Length 15 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Rust-Resistant, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle Yes, Manufacturers Part Number for Replacement Handle 03200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.