Zoro Homepage

Claw Hammer, Ripping Hammer, Steel

  • Mfr # R999ML

  • Zoro # G410934893


product price: $50.15
/ea

Key Features

Overall Length
16 in
Handle Material
Steel
Head Material
Steel
Features
Non-Slip
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R999ML
Zoro #
G410934893
UPC #
051218112207
Country of Origin
United States

Dimensions

Overall Length
16 in
Handle Length
16 in
Face Diameter
1 in

Details

Item
Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Non-Slip
Head Weight
20 oz
Grip Material
PVC
Face Texture
Milled
Face Shape
Round
Hammer Type
Ripping Hammer
Dead Blow Construction
Shock Absorbing Material
Claw Shape
Straight
Non-Sparking
No
Grip Style
Textured
Face Material
Steel
Dead Blow Hammer
No
Replaceable Handle
No
Includes Nail Holder
No

Description

Claw Hammer, Hammer Type Ripping Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 20 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features Non-Slip, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Replaceable Handle No, Dead Blow Construction Shock Absorbing Material, Face Shape Round, Grip Material PVC, Handle Length 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.