Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vaughan Linesman/Farriers Hammer, Steel, 2-1/4lb L36

Linesman/Farriers Hammer, Steel, 2-1/4lb (Discontinued)

  • Mfr # L36
  • Zoro # G0974111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36
Zoro #
G0974111
UPC #
051218175103
Country of Origin
United States

Dimensions

Overall Length
15 1/2 in
Head Length
3 3/4 in

Details

Item
Linesman/Farriers Hammer
Head Weight
2-1/4 lb.
Handle
Hickory
Face
Smooth
Head Material
Steel
Meets/Exceeds
AMSE

Description

Linesman/Farriers Hammer, Head Weight 2-1/4 lb., Overall Length 15 1/2 in, Head Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.