Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ripping Hammer, 28 oz., Steel, Wood Handle

  • Mfr # 606S

  • Zoro # G907205062


product price: $41.15
/ea
Sold in multiples of 2 for $82.30

Key Features

Overall Length
18 in
Handle Material
Wood
Head Material
Steel
Features
An Extra-Heavy Framer Designed to Provide Excellent Overall Balance, Rust-Resistant
Head Weight
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606S
Zoro #
G907205062
UPC #
051218106022
Country of Origin
United States

Dimensions

Overall Length
18 in
Face Diameter
1 1/8 in
Head Length
6 3/4 in
Handle Length
18 in

Details

Item
Linemans Rip Hammer, 28 oz.
Handle Material
Wood
Head Material
Steel
Features
An Extra-Heavy Framer Designed to Provide Excellent Overall Balance, Rust-Resistant
Head Weight
28 oz
Series
606
Non-Sparking
No
Hammer Type
Ripping Hammer
Replaceable Handle
Yes
Striking Surface Hardness
45-60
Dead Blow Hammer
No
Face Material
Steel
Head Finish
Powder Coated
Standards
ASME
Face Texture
Smooth
Manufacturers Part Number for Replacement Handle
61221, 61282, 61285
Face Shape
Round
Non-Magnetic
No
Includes Nail Holder
No
Through-Head Handle
Yes
Tether Ready
No
Handle Attachment
Triple Wedged
Includes Crowned Face
Yes
Non-Marring
No
Includes Beveled Face
Yes
FME Compliant
Yes
Grip Style
Plain
Handle Finish
Laquer
Claw Shape
Curved

Description

Linemans Rip Hammer, 28 oz., Hammer Type Ripping Hammer, Head Material Steel, Handle Material Wood, Grip Style Plain, Head Weight 28 oz, Overall Length 18 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features An Extra-Heavy Framer Designed to Provide Excellent Overall Balance, Rust-Resistant, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved, Replaceable Handle Yes, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.