Zoro Homepage

Split Head Hammer, 16 oz., 11" L

  • Mfr # SH125

  • Zoro # G0257345


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Hammer Product Grouping
Split Head Hammers
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Rawhide
Head Weight
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH125
Zoro #
G0257345
UPC #
051218587104
Country of Origin
United Kingdom

Dimensions

Hammer Tip Dia.
1 1/4 in
Overall Length
11 in
Head Length
4 1/2 in
Tip Diameter
1 1/4 in

Details

Hammer Product Grouping
Split Head Hammers
Item
Split Head Hammer
Replaceable Tip
Yes
Hammer Tips Included
Yes
Tip Material
Rawhide
Head Weight
24 oz
Handle Material
Wood
Nonsparking
No
Tether Capable
Tether Capable
Hammer Tip Color
Brown
Hammer Tip Hardness
Medium
Handle Color
Natural
Features
Extension Collars Transfer Shock to More Handle Surface, Reducing User Fatigue and Handle Breakage
Tether Style
Tether Capable
Head Material
Iron
Non-Sparking
No
Tip Mounting
Clamping Head
Tip Shape
Round
Tip Color
Brown
Tether Ready
Yes
Replaceable Handle
Yes
Replaceable Tips
Yes
Hammer Type
Split Head Hammer
Series
SH
Grip Style
Plain
Includes Tips
Yes
Included Tip Hardness
Medium
Dead Blow Construction
Extension Collars Transfer Shock to More Handle Surface Reducing User Fatigue and Handle Breakage
Color
Brown
Manufacturers Part Number for Replacement Handle
59500
Dead Blow Hammer
Yes

Description

This Vaughan SH125 Split Head Hammer is the perfect tool for driving nails into various materials. It has a rawhide hammer tip that offers durability and grip, while its hickory handle provides excellent control. This 16 oz split head hammer is made of rawhide and hickory, providing strength and flexibility respectively. The 1 1/4" hammer tip diameter ensures it will fit most standard fasteners. Its length is 4 1/2 in., making it easy to grip. A tether can be attached to this 11" long split head hammer so you never lose track of it again. With this Vaughan Split Head Hammer, you'll be able to get your work done with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.